Pneumatic standard cylinder Festo DSBF-C-50-500-PPVA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-50-500-PPVA-N3-R
Rubix:FESTO-1775269
Manufacturer :1775269
EAN:4052568247119

Documents
Product details : DSBF-C-50-500-PPVA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-50-500-PPVA-N3-R Stroke=500 mm, Piston diameter=50 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-50-500-PPVA-N3-R 1775269
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 680x65x70 mm |
|---|---|
| Logistic Weight | 4183 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 500 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 263.06 excl. VAT
/ Each
€ 323.56 incl. VAT
- Available - Delivery date on request