Pneumatic standard cylinder Festo DSBF-C-50-25-PPSA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-50-25-PPSA-N3-R
Rubix:FESTO-1780283
Manufacturer :1780283
EAN:4052568247607

Documents
Product details : DSBF-C-50-25-PPSA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-50-25-PPSA-N3-R Stroke=25 mm, Piston diameter=50 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-50-25-PPSA-N3-R 1780283
Technical specifications
Attributes
| Logistic Weight | 1478 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 195.05 excl. VAT
/ Each
€ 239.91 incl. VAT
- Available - Delivery date on request