Pneumatic standard cylinder Festo DSBF-C-50-250-PPVA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-50-250-PPVA-N3-R
Rubix:FESTO-1775266
Manufacturer :1775266
EAN:4052568247089

Documents
Product details : DSBF-C-50-250-PPVA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-50-250-PPVA-N3-R Stroke=250 mm, Piston diameter=50 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-50-250-PPVA-N3-R 1775266
Technical specifications
Attributes
| Logistic Weight | 2774 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 250 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 229.09 excl. VAT
/ Each
€ 281.78 incl. VAT
- Available - Delivery date on request