Pneumatic standard cylinder Festo DSBF-C-40-400-PPSA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-40-400-PPSA-N3-R
Rubix:FESTO-1779441
Manufacturer :1779441
EAN:4052568247584

Documents
Product details : DSBF-C-40-400-PPSA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-40-400-PPSA-N3-R Stroke=400 mm, Piston diameter=40 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-40-400-PPSA-N3-R 1779441
Technical specifications
Attributes
| Logistic Weight | 2435 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 400 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 207.31 excl. VAT
/ Each
€ 254.99 incl. VAT
- Available - Delivery date on request