Pneumatic standard cylinder Festo DSBF-C-32-200-PPVA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-32-200-PPVA-N3-R
Rubix:FESTO-1773759
Manufacturer :1773759
EAN:4052568246723

Documents
Product details : DSBF-C-32-200-PPVA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-32-200-PPVA-N3-R Stroke=200 mm, Piston diameter=32 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-32-200-PPVA-N3-R 1773759
Technical specifications
Attributes
| Logistic Weight | 1085,6 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 164.99 excl. VAT
/ Each
€ 202.94 incl. VAT
- Available - Delivery date on request