Directional pneumatic control valve SMC SS5Q13-05FD0-D-Q
SQ1000 manifold base
See technical informationSee documentsReferences
SMC:SS5Q13-05FD0-D-Q
Rubix:SMC-SS5Q13-05FD0-D-Q
EAN:3618036218084

Documents
Product details : MANIFOLD BASE
The SQ series 5/2 and 5/3 electric distributors have been designed for applications requiring high speed and frequency, long service life and precise response time. The SQ series offers remarkable response times of 12 ms max for the SQ1000 model, 20 ms max for the SQ2000 model and a lifespan of 200 million cycles. A wide range of options are available.
Multiple sub-plate
Technical specifications
Attributes
| Logistic Weight | 438 g |
|---|---|
| Type | plug-in unit |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
€ 130.55 excl. VAT
/ Each
€ 160.58 incl. VAT
- Available - Delivery date on request