Sprocket Pilot Bore Triplex
Chain pitch | 50.8 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 57 |
Chain pitch | 50.8 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 57 |
ISO code | 32B-3 |
Pilot bore diameter | 40 mm |
Hub diameter | 200 mm |
Material | C45 steel |
Total width | 180 mm |
Crown circle diameter | 945 mm |
Available - Delivery date on request