References
SMC:MTS12-25
Rubix:SMC-MTS12-25
Manufacturer :MTS12-25
EAN:3618036365122

Technical specifications
| Type | precision cylinder |
|---|---|
| Cylinder stroke | 25 mm |
| Cylinder diameter | 12 mm |
Documents
Product details : AIR CYLINDER
The MTS cylinder provides superior non-rotating accuracy and linear stability in a compact package. Traditional non-rotating cylinders typically can only hold position to within 0.5° and have inherent sealing problems. Integrating a ball spline as the rod bearing, this cylinder approximates the non-rotational accuracy of a guided cylinder without the added space requirements of external guide rods. In addition, a special rod seal design limits leakage to the equivalent of a round piston rod seal. An optional end lock retains the rod in the retracted position even in the event of loss of air pressure for added safety. Mounting can be done from four precisely machined faces with parallelism of less than 0.1mm.
MTS, Precision Cylinder (Bores 12-40)
Strengths
High precision mounting
Models with air cushion are standard
Head side end locking available as standard
3 standard mounting positions
2 styles of rod end shapes are available
Auto switch capable
Models with air cushion are standard
Head side end locking available as standard
3 standard mounting positions
2 styles of rod end shapes are available
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x118x28 mm |
|---|---|
| Logistic Weight | 181 g |
| Type | precision cylinder |
| Cylinder stroke | 25 mm |
| Cylinder diameter | 12 mm |
Show UNSPSC/ECL@SS
€ 345.51 excl. VAT
/ Each
€ 424.98 incl. VAT
- Available - Delivery date on request