Spherical Roller Thrust Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 190 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x190x190 mm |
---|---|
Logistic Weight | 5324,5 g |
Inner diameter | 110 mm |
Outer diameter | 190 mm |
Width | 48 mm |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 1900 rpm |
Limit speed | 3200 rpm |
Available - Delivery date on request