References
Ansell:37-655-8
Rubix:ANSELL-37-655-8
Manufacturer :37655080
EAN:0076490497941

Product details : UNFLOCKED SANDPATCH THK 0.38MM LEN 330MM 13IN GREEN
Available in a wide selection of lengths, thicknesses, sizes and linings, the Ansell Sol-Vex® nitrile Gloves is designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. Fully reusable, with an unequaled abrasion resistance, it provides superb comfort for the wearer. Sol-Vex® nitrile Glovess are the ideal choice for safe handling in a wide range of work environments where harsh chemicals are presentThe unlined version of the Gloves has no inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities. The reversed lozenge finish further enhances levels of grip. The sandpatch finish gives the Gloves a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts.
Strengths
High-comfort, chemical resistant Gloves for a wide range of applications
Applications
Agrochemicals
• Chemical processing and preparation
• Metal fabrication
• Printing industry
• Refining - Oil & Petrol
• Chemical processing and preparation
• Metal fabrication
• Printing industry
• Refining - Oil & Petrol
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Size | 8 |
| Length | 330 mm |
| Chemical protection value | jkl |
| Main material | nitrile |
| Colour | green |
| Thickness | 0.38 mm |
Show UNSPSC/ECL@SS
- Available - Delivery date on request