Directional pneumatic control valve Festo VZWF-L-M22C-G112-400-E-1P4-10-R1
Solenoid valve VZWF
See technical informationSee documentsReferences
Festo:VZWF-L-M22C-G112-400-E-1P4-10-R1
Rubix:FESTO-1492140
Manufacturer :1492140
EAN:4052568235468

Documents
Product details : VZWF-L-M22C-G112-400-E-1P4-10-R1 SOLENOID VALVE
The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure
Strengths
- High flow rates
- Large nominal diameters with relatively small solenoids
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 4659 g |
|---|---|
| Type | solenoid valve vzwf |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
€ 1,142.93 excl. VAT
/ Each
€ 1,405.80 incl. VAT
- Available - Delivery date on request