Directional pneumatic control valve Festo CPE18-M3H-5/3BS-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M3H-5/3BS-QS-8
Rubix:FESTO-170330
Manufacturer :170330
EAN:4052568138660

Technical specifications
| Type | electrical distributor cpe18-m3h-5/3bs-qs-8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : CPE18-M3H-5/3BS-QS-8 SOLENOID VALVE
Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M3H-5/3BS-QS-8 high packing density. Valve function=5/3 vented, Actuation type=electrical, Width=18 mm, Nominal flow rate=780 l/min, Operating pressure=-0.9 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 378,47 g |
|---|---|
| Type | electrical distributor cpe18-m3h-5/3bs-qs-8 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
€ 260.38 excl. VAT
/ Each
€ 320.27 incl. VAT
- Available - Delivery date on request