Pneumatic cylinders and actuators - Accessory Festo SNCL-63
SNCL Swivel Flange
See technical informationSee documentsReferences
Festo:SNCL-63
Rubix:FESTO-174407
Manufacturer :174407
EAN:4052568014124

Documents
Product details : SNCL-63 SWIVEL FLANGE
Corrosion-resistant swivel flange.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x70x50 mm |
|---|---|
| Logistic Weight | 213 g |
| Type | swivel flange |
| Connection 1 | 63 mm |
Show UNSPSC/ECL@SS
€ 35.08 excl. VAT
/ Each
€ 43.15 incl. VAT
- Available - Delivery date on request