Pneumatic cylinders and actuators - Accessory Festo SNCB-80
SNCB swivel flange
See technical informationSee documentsReferences
Festo:SNCB-80
Rubix:FESTO-174394
Manufacturer :174394
EAN:4052568014049

Documents
Product details : SNCB-80 SWIVEL FLANGE
Swivel flange SNCB-80 Size=80, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 116x52x106 mm |
|---|---|
| Logistic Weight | 722,07 g |
| Type | swivel flange |
| Connection 1 | 80 mm |
Show UNSPSC/ECL@SS
€ 45.04 excl. VAT
/ Each
€ 55.40 incl. VAT
- Available - Delivery date on request