References
SMC:ECDBX2N15-150
Rubix:SMC-ECDBX2N15-150
Manufacturer :ECDBX2N15-150
EAN:3618036123593

Technical specifications
| Type | slide unit |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : AIR CYLINDER
CX2 slide units offer highly accurate positioning and smooth operation with large forces. Its compact design and low profile accommodate minimum space requirements to meet many design applications. CX2 units are available in three bore sizes and strokes from 1" to 8". Through- holes in the housing provide for direct load mounting or fixed positioning of the body. Optional auto-switches may be mounted either directly to the body housing or on an end-plate supported rail.
Technical specifications
Attributes
| Type | slide unit |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 15 |
Show UNSPSC/ECL@SS
€ 657.73 excl. VAT
/ Each
€ 809.01 incl. VAT
- Available - Delivery date on request