SKF Deep groove ball bearing 6203 Series
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistic Weight | 67,9 g |
---|---|
Inner diameter | 15.875 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6203 |
Material | Bearing steel |
Available - Delivery date on request