Pneumatic cylinders and actuators - Accessory Festo SG-M12
SG rod clevis
See technical informationSee documentsReferences
Festo:SG-M12
Rubix:FESTO-2675
Manufacturer :2675
EAN:4052568018160

Documents
Product details : SG-M12 ROD CLEVIS
Rod clevis SG-M12 With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M12, Based on the standard=ISO 8140, Conforms to standard=DIN 71752, Threaded Connection=Female thread M12, Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x37x45 mm |
|---|---|
| Logistic Weight | 160,8 g |
| Type | rod clevis |
| Connection 1 | m12 |
Show UNSPSC/ECL@SS
€ 8.33 excl. VAT
/ Each
€ 10.25 incl. VAT
- Available - Delivery date on request