References
SMC:MU-L02
Rubix:SMC-MU-L02
EAN:3618036364316

Product details : FOOT
The MU flat cylinder, with its elliptical design, offers a narrow profile while maintaining the force output. The MU cylinder can eliminate the need for higher working pressures that are typically required with conventional flat cylinders. The oval piston construction also provides an inherent anti-rotation function without having to use a rod with flats, thus providing improved guidance and life span.
Set square
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | set square |
Show UNSPSC/ECL@SS
€ 2.05 excl. VAT
/ Each
€ 2.52 incl. VAT
- Available - Delivery date on request