Pneumatic cylinders and actuators - Accessory Festo HPVS-22-60-A
Separator
See technical informationSee documentsReferences
Festo:HPVS-22-60-A
Rubix:FESTO-2095363
Manufacturer :2095363
EAN:4052568251345
Documents
Product details : HPVS-22-60-A FEED SEPARATOR
feed separator HPVS-22-60-A Stroke=60 mm, Piston diameter=22 mm, Max. replacement accuracy=0,3 mm, Max. stem backlash Sx=0,05 mm, Max. stem backlash Sz=0,03 mm
Feed separator HPVS-22-60-A 2095363
Technical specifications
Attributes
| Type | separator |
|---|
Show UNSPSC/ECL@SS
€ 613.94 excl. VAT
/ Each
€ 755.15 incl. VAT
- Available - Delivery date on request