Pneumatic cylinders and actuators - Accessory Festo HPVS-14-40-A
Separator
See technical informationSee documentsReferences
Festo:HPVS-14-40-A
Rubix:FESTO-2095361
Manufacturer :2095361
EAN:4052568251321
Documents
Product details : HPVS-14-40-A FEED SEPARATOR
feed separator HPVS-14-40-A Stroke=40 mm, Piston diameter=14 mm, Max. replacement accuracy=0,3 mm, Max. stem backlash Sx=0,05 mm, Max. stem backlash Sz=0,03 mm
Feed separator HPVS-14-40-A 2095361
Technical specifications
Attributes
| Type | separator |
|---|
Show UNSPSC/ECL@SS
€ 452.39 excl. VAT
/ Each
€ 556.44 incl. VAT
- Available - Delivery date on request