Pneumatic cylinders and actuators - Accessory Festo DASI-B12-16-S3
Sensor bracket
See technical informationSee documentsReferences
Festo:DASI-B12-16-S3
Rubix:FESTO-1435225
Manufacturer :1435225
EAN:4052568105891

Documents
Product details : DASI-B12-16-S3 SENSOR BRACKET
Sensor bracket DASI-B12-16-S3 Size=16, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Tightening torque=1,2 Nm
Sensor bracket DASI-B12-16-S3 1435225
Technical specifications
Attributes
| Logistic Weight | 21,7 g |
|---|---|
| Type | adapter kit |
Show UNSPSC/ECL@SS
€ 86.11 excl. VAT
/ Each
€ 105.92 incl. VAT
- Available - Delivery date on request