References
Festo:DSM-6-180-P-FW
Rubix:FESTO-185929
Manufacturer :185929
EAN:4052568146191

Documents
Product details : DSM-6-180-P-FW SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 135,3 g |
|---|---|
| Type | rotary actuator |
| Max. service pressure | 8 bar |
| Fixation centre-to-centre distance | 25 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 235.80 excl. VAT
/ Each
€ 290.03 incl. VAT
- Available - Delivery date on request