Pneumatic standard cylinder Festo ESNU-12-50-P-A
Round cylinder, single-acting ESNU
See technical informationSee documentsReferences
Festo:ESNU-12-50-P-A
Rubix:FESTO-19262
Manufacturer :19262
EAN:4052568067182

Documents
Product details : ESNU-12-50-P-A STANDARD CYLINDER
Cylinder to standard ESNU-10-50-P-A based on DIN ISO 6432 For position detection. Various fixing possibilities, with and without additional fasteners. With snap rings at end stops. Stroke=50 mm, Piston diameter=10 mm, Piston rod thread=M4, Cushioning=P: Snap rings/bumpers on both sides, Mounting position=any
Strengths
- Wide range of variants for customised applications
- Good running performance and long service life
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 158x25x27 mm |
|---|---|
| Logistic Weight | 94 g |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 50 mm |
| Type | esnu standard cylinder |
Show UNSPSC/ECL@SS
€ 44.92 excl. VAT
/ Each
€ 55.25 incl. VAT
- Available - Delivery date on request