Pneumatic standard cylinder Festo DSNU-50-250-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-50-250-PPV-A
Rubix:FESTO-196048
Manufacturer :196048
EAN:4052568158965



Documents
Product details : DSNU-50-250-PPV-A ROUND CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 2050 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 250 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
€ 131.72 excl. VAT
/ Each
€ 162.02 incl. VAT
- In stock: Next day delivery