Pneumatic standard cylinder Festo DSNU-25-35-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-25-35-PPV-A
Rubix:FESTO-1908316
Manufacturer :1908316
EAN:4052568249175



Documents
Product details : DSNU-25-35-PPV-A STANDARD CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x30x30 mm |
|---|---|
| Logistic Weight | 271 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 35 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
€ 68.53 excl. VAT
/ Each
€ 84.29 incl. VAT
- Available - Delivery date on request