References
SMC:CG1WBA32-50Z-XC6
Rubix:SMC-CG1WBA32-50Z-XC6
Manufacturer :CG1WBA32-50Z-XC6
EAN:3618031355517

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded Aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
€ 102.35 excl. VAT
/ Each
€ 125.89 incl. VAT
- Available - Delivery date on request