References
SMC:CD76E40-40C-B
Rubix:SMC-CD76E40-40C-B
Manufacturer :CD76E40-40C-B
EAN:3618035442565

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | round body cylinder |
Documents
Product details : AIR CYLINDER
The C76 series pneumatic cylinders offer a simple design, reducing clutter and high dimensional accuracy, making them very easy to use. The wide plates of the stem and the front bottom greatly simplify the installation and positioning of the backs. The low friction coefficient and the elastomeric shock reinforcements supplied as standard make it possible to obtain piston speeds up to 1500 mm/sec. Larger lateral loads can be used due to the tolerance of the piston rod close to the frontal pad.
Technical specifications
Attributes
| Logistic Weight | 763 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
| Type | round body cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
€ 145.62 excl. VAT
/ Each
€ 179.11 incl. VAT
- Available - Delivery date on request