References
SMC:CDRA1BS30-90Z
Rubix:SMC-CDRA1BS30-90Z
Manufacturer :CDRA1BS30-90Z
EAN:3618035793537
Product details : ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|
Show UNSPSC/ECL@SS
€ 285.84 excl. VAT
/ Each
€ 351.58 incl. VAT
- Available - Delivery date on request
