References
SMC:MY3M16-800
Rubix:SMC-MY3M16-800

Technical specifications
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder stroke | 800 mm |
| Cylinder diameter | 16 mm |
Documents
Product details : MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
MY3M, Mechanical Joint Rodless Cylinder, Slide Bearing Type
Technical specifications
Attributes
| Logistic Weight | 628 g |
|---|---|
| Type | mechanically jointed rodless cylinder |
| Cylinder stroke | 800 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
€ 547.90 excl. VAT
/ Each
€ 673.92 incl. VAT
- Available - Delivery date on request