References
SMC:MY3A16-600
Rubix:SMC-MY3A16-600
EAN:3618036293944

Technical specifications
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder stroke | 600 mm |
| Cylinder diameter | 16 mm |
Documents
Product details : MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
•Basic short type (rubber bumper) and Basic standard type (air cushion)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.
Style: A (Short Type-Rubber Cushion)
Bore Size: 16mm
Port Thread: Rc
Stroke: 600
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.
Style: A (Short Type-Rubber Cushion)
Bore Size: 16mm
Port Thread: Rc
Stroke: 600
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Type | mechanically jointed rodless cylinder |
| Cylinder stroke | 600 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
€ 181.74 excl. VAT
/ Each
€ 223.54 incl. VAT
- Available - Delivery date on request