References
SMC:MY2H25TFG-600H
Rubix:SMC-MY2H25TFG-600H
Manufacturer :MY2H25TFG-600H
EAN:3618036296631

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 600 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : MECHANICALLY COUPLED RODLESS CYLINDER
The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.
Technical specifications
Attributes
| Logistic Weight | 5420 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 600 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
€ 1,355.53 excl. VAT
/ Each
€ 1,667.30 incl. VAT
- Available - Delivery date on request