References
SMC:MY2H16G-200L
Rubix:SMC-MY2H16G-200L
Manufacturer :MY2H16G-200L
EAN:3618036297461
Product details : RODLESS CYLINDER/CENTRAL PIPE
The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.
Technical specifications
Attributes
| Logistic Weight | 1610 g |
|---|
Show UNSPSC/ECL@SS
€ 900.46 excl. VAT
/ Each
€ 1,107.57 incl. VAT
- Available - Delivery date on request
