References
SMC:CY3R32TF-650
Rubix:SMC-CY3R32TF-650
EAN:3618035641357
Product details : MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
•Improved durability
Reduction of sliding resistance
Reduction of sliding resistance
Applications
Transferring;Cutting
Technical specifications
Attributes
| Logistic Weight | 2205 g |
|---|
Show UNSPSC/ECL@SS
€ 855.01 excl. VAT
/ Each
€ 1,051.66 incl. VAT
- Available - Delivery date on request
