Pneumatic cylinders and actuators - Accessory SMC RB1412-X552
RB series shock absorber
See technical informationReferences
SMC:RB1412-X552
Rubix:SMC-RB1412-X552
Manufacturer :RB1412-X552
EAN:3618036250879
Product details : SHOCK ABSORBER
Our CJ2-Z series Cylindrical Body Pneumatic Cylinders, with their 10mm and 16mm bores, now allow optimized auto switch mounting, offering increased flexibility and precision. Detectors can be mounted on a collar or on a rail. Their position can be changed by simply loosening the screw attached to them, reducing both assembly and maintenance costs. Visibility on the status of the detectors is also optimized thanks to a transparent detector holder. The CJ2-Z series offers a wide choice of tail ends and mounting brackets as standard, as well as superior rod end arrow precision with the addition of a wear ring on the piston rod .
Technical specifications
Attributes
| Type | rb shock absorber |
|---|
Show UNSPSC/ECL@SS
€ 75.83 excl. VAT
/ Each
€ 93.27 incl. VAT
- Available - Delivery date on request