Pneumatic plug-in fitting Festo NPQR-H-Q6-E
Push-In bulkhead connector stainless steel NPQR-H
See technical informationSee documentsReferences
Festo:NPQR-H-Q6-E
Rubix:FESTO-8085730
Manufacturer :8085730
EAN:4052568455088

Technical specifications
| Material | stainless steel (housing, guard ring, release ring, nut, tubing clamp component);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : PUSH-IN BULKHEAD CONNECTOR NPQR-H-Q6-E
Push-In bulkhead connector stainless steel NPQR-H-Q6-E 8085730
Technical specifications
Attributes
| Material | stainless steel (housing, guard ring, release ring, nut, tubing clamp component);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | 6 mm |
| Profile | npqr |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
€ 40.49 excl. VAT
/ Each
€ 49.80 incl. VAT
- Available - Delivery date on request