References
SMC:MXQ12-20A
Rubix:SMC-MXQ12-20A
Manufacturer :MXQ12-20A
EAN:3618036357882

Technical specifications
| Type | precision slide table |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : AIR SLIDE TABLE
Strengths
•Air slide table w/built-in guide rail
Bore size (mm): 6, 8, 12, 16, 20, 25
Standard or symmetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Bore size (mm): 6, 8, 12, 16, 20, 25
Standard or symmetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Technical specifications
Attributes
| Type | precision slide table |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 652.33 excl. VAT
/ Each
€ 802.37 incl. VAT
- Available - Delivery date on request