Cylinder with piston rod Mecaline 879525
Pneumatic double-effect cylinder
See technical informationSee documentsReferences
Mecaline:879525
Rubix:MECA-879525
EAN:3660338330841


Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | roundline cylinder |
Documents
Product details : MINI CYLINDER D.25-C=25
Pneumatic double-effect cylinder - ISO 6432
Stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection.
Stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection.
MINI CYLINDER D.25-C=25
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | roundline cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
€ 42.43 excl. VAT
/ Each
€ 52.19 incl. VAT
- Available - Delivery date on request