References
SMC:MDUB63-50DZ
Rubix:SMC-MDUB63-50DZ
Manufacturer :00753035
EAN:3618035933988
Documents
Product details : PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
•Single acting, spring return/extend, plate cylinder
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Auto switches can be mounted in 4 directions
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Auto switches can be mounted in 4 directions
Technical specifications
Attributes
| Type | plate cylinder |
|---|---|
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
€ 157.32 excl. VAT
/ Each
€ 193.50 incl. VAT
- Available - Delivery date on request
