Rodless cylinder SMC MY1B25G-400Z
Piston rodless Actuators MY1-Z
See technical informationSee documentsReferences
SMC:MY1B25G-400Z
Rubix:SMC-MY1B25G-400Z
EAN:3618036324013

Technical specifications
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder stroke | 400 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically Coupled Piston Rodless Actuator, Without Stroke Setting
MY1B-Z, Mechanical Joint Rodless Cylinder, Basic Type w/o Stroke Adjustment
Technical specifications
Attributes
| Logistic Weight | 2290 g |
|---|---|
| Type | mechanically jointed rodless cylinder |
| Cylinder stroke | 400 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
€ 372.12 excl. VAT
/ Each
€ 457.71 incl. VAT
- Available - Delivery date on request