References
SMC:CY1F10R-100
Rubix:SMC-CY1F10R-100
Manufacturer :CY1F10R-100
EAN:3618035656092

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 100 mm |
| Cylinder diameter | 10 mm |
Documents
Product details : AIR CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY1F, Magnetically Coupled Rodless Cylinder, Low Profile Guide
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 100 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
€ 500.83 excl. VAT
/ Each
€ 616.02 incl. VAT
- Available - Delivery date on request