References
SMC:MHZ2-25DN
Rubix:SMC-MHZ2-25DN
Manufacturer :MHZ2-25DN
EAN:3618036378726

Documents
Product details : AIR CHUCK
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 25mm
Action: D (Double Acting)
Finger Position: N (Narrow Type)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 25mm
Action: D (Double Acting)
Finger Position: N (Narrow Type)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•Auto switch capable
Improved rigidity of guide rail
Improved rigidity of guide rail
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 14 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 442.00 excl. VAT
/ Each
€ 543.66 incl. VAT
- Available - Delivery date on request