References
Festo:HGPP-16-A
Rubix:FESTO-187870
Manufacturer :187870
EAN:4052568148294

Documents
Product details : HGPP-16-A PARALLEL GRIPPER
Parallel gripper HGPP-16-A Precise, for Position sensing via hall effect sensor or inductive sensors. Size=16, Stroke per gripper jaw=5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2
Technical specifications
Attributes
| Logistic Weight | 482 g |
|---|---|
| Type | parallel gripper |
| Cylinder stroke | 5 mm |
| Force | 204 N |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
€ 997.22 excl. VAT
/ Each
€ 1,226.58 incl. VAT
- Available - Delivery date on request