Pneumatic cylinders and actuators - Spare part SMC CQ2B100-PS
Packing Set
See technical informationSee documentsReferences
SMC:CQ2B100-PS
Rubix:SMC-CQ2B100-PS
Manufacturer :CQ2B100-PS
EAN:3618035696210

Documents
Product details : MAINTENANCE KIT
The range of CQ2xx-PS sealing kits from SMC covers the full range of compact pneumatic cylinders in the CQ2 series, including single rod, double rod, anti-rotation rod and long stroke. Each reference corresponds to a specific cylinder configuration and makes it possible to restore its sealing without replacing it.
Characteristics :
Each reference in the CQ2xx-PS family combines a series code and bore diameter completed, depending on the configuration, by specific letters or suffixes.
The rod configuration distinguishes several variants: single rod (CQ2Bxx-PS), double rod (CQ2WBxx-PS), and anti-rotation rod, available in single-rod version (CQ2KBxx-PS) or double-rod version (CQ2KWBxx-PS) for a bore from 12 mm to 63 mm.
The operating mode forms a second family of suffixes: -S- for single acting with spring return, -T- for spring extension.
Environmental conditions define a third: suffix R (NBR seals) or V (FKM seal) indicates a water-resistant version, for bores between 20 mm and 100 mm, while suffix -XB6- indicates fluorocarbon (FKM) seals suitable for high temperatures, instead of standard nitrile (NBR).
A final variant, CQ2Axx-L-PS, covers long-stroke cylinders, from 32 mm to 100 mm bore.
In all cases, grease is not supplied and must be ordered separately under reference GR-S-010, as is the elastic stopper, which remains a separate spare part. It is recommended to check the kit reference in the range catalogue or in the cylinder technical data sheet before placing any order.
Specifications :
- Standard reference, single rod: CQ2Bxx-PS, bore from 12 mm to 200 mm.
- Double rod reference: CQ2WBxx-PS, bore from 12 mm to 200 mm.
- Anti-rotation rod reference, single rod: CQ2KBxx-PS, bore from 12 mm to 63 mm.
- Anti-rotation rod reference, double rod: CQ2KWBxx-PS, bore from 12 mm to 63 mm.
- Long-stroke reference: CQ2Axx-L-PS, bore from 32 mm to 100 mm.
- Single-acting, spring return reference: CQ2Bxx-S-PS.
- Single-acting, spring extension reference: CQ2Bxx-T-PS.
- Water-resistant reference: CQ2BxxR-PS (NBR seals) and CQ2BxxV-PS (FKM seals), bore from 20 mm to 100 mm.
- High-temperature reference: CQ2Bxx-XB6-PS.
- Standard kit contents: 3 seals (piston O-ring, rod seal, tube seal).
- Seal material, standard version: nitrile (NBR).
- Seal material, -XB6 or -V version: fluorocarbon (FKM).
- Operating temperature range, standard version: from -10 °C to 70 °C.
- Operating temperature range, -XB6 version: from -10 °C to 150 °C.
- Grease: not included; sachet available under reference GR-S-010 (10 g).
- Stopper: not included in the kit.
Standards :
The sealing kit complies with European Directive 2011/65/EU, known as RoHS, which limits the presence of hazardous substances such as lead, mercury and cadmium in components intended for electrical and electronic equipment.
Characteristics :
Each reference in the CQ2xx-PS family combines a series code and bore diameter completed, depending on the configuration, by specific letters or suffixes.
The rod configuration distinguishes several variants: single rod (CQ2Bxx-PS), double rod (CQ2WBxx-PS), and anti-rotation rod, available in single-rod version (CQ2KBxx-PS) or double-rod version (CQ2KWBxx-PS) for a bore from 12 mm to 63 mm.
The operating mode forms a second family of suffixes: -S- for single acting with spring return, -T- for spring extension.
Environmental conditions define a third: suffix R (NBR seals) or V (FKM seal) indicates a water-resistant version, for bores between 20 mm and 100 mm, while suffix -XB6- indicates fluorocarbon (FKM) seals suitable for high temperatures, instead of standard nitrile (NBR).
A final variant, CQ2Axx-L-PS, covers long-stroke cylinders, from 32 mm to 100 mm bore.
In all cases, grease is not supplied and must be ordered separately under reference GR-S-010, as is the elastic stopper, which remains a separate spare part. It is recommended to check the kit reference in the range catalogue or in the cylinder technical data sheet before placing any order.
Specifications :
- Standard reference, single rod: CQ2Bxx-PS, bore from 12 mm to 200 mm.
- Double rod reference: CQ2WBxx-PS, bore from 12 mm to 200 mm.
- Anti-rotation rod reference, single rod: CQ2KBxx-PS, bore from 12 mm to 63 mm.
- Anti-rotation rod reference, double rod: CQ2KWBxx-PS, bore from 12 mm to 63 mm.
- Long-stroke reference: CQ2Axx-L-PS, bore from 32 mm to 100 mm.
- Single-acting, spring return reference: CQ2Bxx-S-PS.
- Single-acting, spring extension reference: CQ2Bxx-T-PS.
- Water-resistant reference: CQ2BxxR-PS (NBR seals) and CQ2BxxV-PS (FKM seals), bore from 20 mm to 100 mm.
- High-temperature reference: CQ2Bxx-XB6-PS.
- Standard kit contents: 3 seals (piston O-ring, rod seal, tube seal).
- Seal material, standard version: nitrile (NBR).
- Seal material, -XB6 or -V version: fluorocarbon (FKM).
- Operating temperature range, standard version: from -10 °C to 70 °C.
- Operating temperature range, -XB6 version: from -10 °C to 150 °C.
- Grease: not included; sachet available under reference GR-S-010 (10 g).
- Stopper: not included in the kit.
Standards :
The sealing kit complies with European Directive 2011/65/EU, known as RoHS, which limits the presence of hazardous substances such as lead, mercury and cadmium in components intended for electrical and electronic equipment.
SNR - Accessories for split bearing housings - SC217FSS
Strengths
- A dedicated reference exists for each cylinder configuration, which avoids ordering errors.
- Makes it possible to repair a CQ2 cylinder without complete replacement, whatever its configuration.
- Makes it possible to repair a CQ2 cylinder without complete replacement, whatever its configuration.
Applications
SMC CQ2 series cylinders are used in automation installations where available space is limited, notably assembly lines, conveyors and packaging stations.
The corresponding sealing kit is used during preventive or corrective maintenance operations, to restore the sealing of an in-service cylinder before visible air leaks appear
The corresponding sealing kit is used during preventive or corrective maintenance operations, to restore the sealing of an in-service cylinder before visible air leaks appear
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Type | compact cylinder |
| Material | nbr (piston seal, rod seal, gasket) |
Show UNSPSC/ECL@SS
€ 31.17 excl. VAT
/ Each
€ 38.34 incl. VAT
- Available - Delivery date on request