Spool valves -Flow regulator Festo VFOE-LE-T-G38-Q8


One-Way Flow Control Valve

References
festo:VFOE-LE-T-G38-Q8
rubix:FESTO-8068731
manufacturer :8068731
ean:4052568454432
brand logo
brand logo

Product details : ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-G38-Q8


Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.

Technical specifications


Attributes
No attributes to display for this product
19.42 excl. VAT
/ Each
23.89 incl. VAT
  • Available - ‎Delivery date on request