References
SMC:AMF350C-04
Rubix:SMC-AMF350C-04
EAN:3618035578226

Product details : ODOUR REMOVAL FILTER
Odour Removal Filter
Nominal filtration rating 0.01 µm
Deodorises oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
Nominal filtration rating 0.01 µm
Deodorises oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
•Odour Removal Filter
•Nominal filtration rating 0.01 µm
•Deodorises oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.
Body Size (Applicable compressor output): 350C (7.5kw)
Thread: Rc
Port Size: 04 (1/2)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
IN-OUT Direction: Standard
Degreasing Wash: None
•Nominal filtration rating 0.01 µm
•Deodorises oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.
Body Size (Applicable compressor output): 350C (7.5kw)
Thread: Rc
Port Size: 04 (1/2)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
IN-OUT Direction: Standard
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x132x90 mm |
|---|---|
| Logistic Weight | 900 g |
| Threading diameter (inch) | rc 1/2 '' |
| Type | aktivkohlefilter |
| Volume flow rate | 2000 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 15 bar |
| Connection | rc |
Show UNSPSC/ECL@SS
€ 158.01 excl. VAT
/ Each
€ 194.35 incl. VAT
- Available - Delivery date on request