References
Festo:MS9-LFM-G-AUM
Rubix:FESTO-564047
Manufacturer :564047
EAN:4052568211295

Technical specifications
| Threading diameter (inch) | ohne '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : MS9-LFM-G-AUM MICRO FILTER
Micro Filter MS9-LFM-G-AUM 0.01 µm Filter, metal bowl guard, manual Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Threading diameter (inch) | ohne '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium, pa, borosilicate fiber, wrought aluminium alloy, pa, nbr |
Show UNSPSC/ECL@SS
€ 383.29 excl. VAT
/ Each
€ 471.45 incl. VAT
- Available - Delivery date on request