References
SMC:MS-5AU-4
Rubix:SMC-MS-5AU-4
Manufacturer :MS-5AU-4
EAN:3618036367652



Product details : FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
MS5A, Miniature Fitting, SUS316 - Barb Elbow, Barb Tee, Barb Fitting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x12x8 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | stainless steel 316 |
| Connection 1 | m 5 |
| Connection 2 | 4 |
| Type | fitting ms-5au-4 |
Show UNSPSC/ECL@SS
€ 2.66 excl. VAT
/ Each
€ 3.27 incl. VAT
- Available - Delivery date on request