Pneumatic cylinders and actuators - Accessory SMC CG-F063SUS
Mounting Bracket
See technical informationReferences
SMC:CG-F063SUS
Rubix:SMC-CG-F063SUS
Manufacturer :CG-F063SUS
EAN:3618035780568
Product details : FLANGE
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
Applicable series: CG5
Type: flange, foot
Applicable bore sizes (mm): 20 to 100.
Technical specifications
Attributes
| Logistic Weight | 521 g |
|---|
Show UNSPSC/ECL@SS
€ 32.42 excl. VAT
/ Each
€ 39.88 incl. VAT
- Available - Delivery date on request
