References
Festo:DGST-16-125-E1A
Rubix:FESTO-8078860
Manufacturer :8078860
EAN:4052568446918

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : MINI SLIDE DGST-16-125-E1A
Strengths
•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components
Applications
Electronics and Light Assembly;Machine Building;Handling Technology
Technical specifications
Attributes
| Type | mini slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
€ 719.78 excl. VAT
/ Each
€ 885.33 incl. VAT
- Available - Delivery date on request