References
SMC:MHSL3-25D
Rubix:SMC-MHSL3-25D
Manufacturer :MHSL3-25D
EAN:3618036380958

Documents
Product details : AIR CHUCK
These clamps use a clamping cam design to reduce their size while retaining high holding force. The small size of the units makes them well suited to pick-and-place applications in tight spaces or at the end of an arm. The MHS3's three-finger design makes it ideal for gripping round objects and loading/unloading objects from the gripper of a machine tool.
Open-end parallel gripper cylindrical body 3 fingers mhs3 series
Technical specifications
Attributes
| Type | 3 fingers, double-acting |
|---|---|
| Cylinder stroke | 12 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | m3x0,5 female (side port) |
| Series | mhsl3 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
€ 567.02 excl. VAT
/ Each
€ 697.43 incl. VAT
- Available - Delivery date on request